Shop All Bottles & Jars
Qorpak
Bottle, Wide, 16 Oz, Packer, Glass, PK12
Mfr # GLC-02127
Zoro # G6040151
product price: $45.99
/pk 12, $3.83/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 146mm
- Autoclavable Yes
- Labware Basic Material Glass
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02127
- Zoro # G6040151
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 146mm |
Diameter | 81 mm |
Labware Height - Metric | 146 mm |
Labware Height - English | 5.75 in |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 146 mm |
Body Diameter - Metric | 81 mm |
Minimum Screw Closure Size | 53 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 146 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- OHAUS Clamp, Nickel Plated Zinc, 1.90" L (CLC-HOOKCZ)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- Qorpak Bottles & Jars