Shop All Lab Carboys & Jugs
Qorpak
Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4
Mfr # GLC-01425
Zoro # G5901551
product price: $47.15
/pk 4, $11.79/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Screw Closure Size 38-400 mm
- Labware Body Color Clear
- For Use With Liquids
- Labware Basic Material Glass
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01425
- Zoro # G5901551
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 11.54 in |
Labware Height - Metric | 293 mm |
Diameter | 166 mm |
Body Diameter | 166 mm |
Overall Height - Metric | 293 mm |
Minimum Screw Closure Size | 38 mm |
Screw Closure Size | 38-400 mm |
Maximum Screw Closure Size | 400 mm |
Description
Jug, Body Material Glass, Autoclavable No, Body Diameter 166 mm, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material PTFE, Overall Height - Metric 293 mm, Screw Closure Size 38-400 mm, Body Color Clear, Shape Cylindrical, Basic Material Glass, Clarity Transparent, Includes Not Applicable, Brim Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 7mL, 100mm L, Clear, PK1000 (1510)
- OHAUS Conductivity Standard (30100442)
- SUBURBAN Suburban 050715 Universal Furnace Duct Collar (050715)
- ILC Replacement for Thermo Fisher Scientific 9423 390 30331 (9423 390 30331 THERMO FISHER SCIENTIFIC)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- UNITED SCIENTIFIC Carboy, Pp, 10-Liter (34001)
- Qorpak Lab Carboys & Jugs