Shop All Bottles & Jars
Qorpak
Bottle, Wide, 128 Oz, Glass, Standard, PK4
Mfr # GLC-06378
Zoro # G5885957
product price: $41.19
/pk 4, $10.30/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Height 256mm
- Autoclavable No
- Labware Body Color Clear
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-06378
- Zoro # G5885957
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 256mm |
Labware Height - English | 10.08 in |
Labware Height - Metric | 256 mm |
Labware Screw Closure Size | 89-400 mm |
Diameter | 157 mm |
Screw Closure Size | 89-400 mm |
Overall Height - Metric | 256 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 89 mm |
Body Diameter - Metric | 157 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 157 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Plastisol, Screw Closure Size 89-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- OFFICESOURCE Medical Stools Medical Stool with Polished Chrome Base (343FPABK)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- TRICORBRAUN 32 oz Natural HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029704)
- Qorpak Labware