Shop All Bottles & Jars
Qorpak
Bottle, Wide, 1/2 Oz, Square, Glass, PK576
Mfr # GLC-01244
Zoro # G5906153
product price: $604.99
/pk 576, $1.05/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 62mm
- Autoclavable Yes
- Width 24mm
- Depth 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01244
- Zoro # G5906153
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 62mm |
Width | 24mm |
Depth | 24mm |
Labware Height - Metric | 62 mm |
Diameter | 24 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - English | 2.44 in |
Labware Depth - Metric | 24 mm |
Labware Width - Metric | 24 mm |
Screw Closure Size | 20-400 mm |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 62 mm |
Body Diameter - Metric | 24 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 24 mm, Bottle Type Chemical/Reagent, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- NICHIRYO Micro Pipette 20-200ul, Single (00-NLT-200)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Closure, 24-410, Polypropylene, Wht, PK4300 (CAP-00340)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Closure, 9mm, Polypropylene, Black, PK1000 (VC11204-122)
- Qorpak Bottles & Jars