Shop All Bottles & Jars
Qorpak
Bottle, Wide, 1/2 Oz, Square, Glass, PK48
Mfr # GLC-01245
Zoro # G5897963
product price: $82.39
/pk 48, $1.72/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 62mm
- Autoclavable Yes
- Width 24mm
- Depth 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01245
- Zoro # G5897963
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 62mm |
Width | 24mm |
Depth | 24mm |
Labware Height - Metric | 62 mm |
Labware Height - English | 2.44 in |
Labware Width - Metric | 24 mm |
Labware Depth - Metric | 24 mm |
Diameter | 24 mm |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 20-400 mm |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 24 mm |
Overall Height - Metric | 62 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 24 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Plates, 3" X 3Ft, PK 12 (GLP3X3-PK/12)
- JORVET Soda Lime, 3lb Bag (J0553)
- GE Dishwasher Rinse and Detergent Module (WD12X10163)
- RPI Methanol, 4 L (400031)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- QORPAK Bottle, 1250mL, PK6 (GLC-05924)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- Qorpak Bottles & Jars