Shop All Bottles & Jars
Qorpak
Bottle, Wide, 1 Oz, Glass, Packer, PK432
Mfr # GLC-02088
Zoro # G5905557
product price: $467.99
/pk 432, $1.08/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 65mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Diameter 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02088
- Zoro # G5905557
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 65mm |
Diameter | 37 mm |
Labware Height - Metric | 65 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 2.56 in |
Screw Closure Size | 28-400 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 65 mm |
Mouth Size | Wide |
Body Diameter - Metric | 36 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 36 mm, Bottle Type Chemical/Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7000)
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- WHEATON Bottle Top Dispenser, 10 to 100mL (W844106)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- Qorpak Bottles & Jars