Shop All Bottles & Jars
Qorpak
Bottle, Wide, 1 Oz, Boston Round, PK48
Mfr # PLC-03655
Zoro # G5894025
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 75mm
- Autoclavable No
- Labware Body Material LDPE
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03655
- Zoro # G5894025
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 75mm |
Diameter | 31 mm |
Labware Height - English | 2.95 in |
Labware Screw Closure Size | 18-410 mm |
Labware Height - Metric | 75 mm |
Screw Closure Size | 18-410 mm |
Body Diameter - Metric | 31 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 18 mm |
Overall Height - Metric | 75 mm |
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 18-410 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC Simport Cryostore Boxes, 10 x 10 ar, PK 4 (T314-2100B)
- DYNALON Dispensing Bottle, 167 mm H, 79 mm Dia, PK6 (605065-0160)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBTX1)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- BEL-ART Safety Wash Bottles, Acetone, 4/PK (249150)
- Qorpak Labware