Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, Boston Round, PK432
Mfr # GLC-01086
Zoro # G6021346
product price: $469.99
/pk 432, $1.09/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 79mm
- Autoclavable Yes
- Labware Screw Closure Size 20-400 mm
- Diameter 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01086
- Zoro # G6021346
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 79mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 31 mm |
Labware Height - Metric | 79 mm |
Labware Height - English | 3.11 in |
Screw Closure Size | 20-400 mm |
Body Diameter - Metric | 31 mm |
Overall Height - Metric | 79 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Chemical/Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Foam Rack, PK300 (229422)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 500mL, Flat Bottom - spout, Borosilicate Glass, 6PK (UNCRDSH-WS-500)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102G)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAL6)
- Qorpak Bottles & Jars