Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 8 Oz, Packer, Glass, PK84
Mfr # GLC-02124
Zoro # G5939132
product price: $166.99
/pk 84, $1.99/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 119mm
- Autoclavable No
- Pre-Cleaned None
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02124
- Zoro # G5939132
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 119mm |
Diameter | 65 mm |
Labware Height - Metric | 119 mm |
Labware Height - English | 4.69 in |
Labware Screw Closure Size | 45-400 mm |
Screw Closure Size | 45-400 mm |
Overall Height - Metric | 119 mm |
Body Diameter - Metric | 65 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 45 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 65 mm, Bottle Type Chemical/Reagent, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 119 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 45-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- SCIENSCOPE Compact LED Ring Light Source (IL-LED-E1)
- PREMIERE Slide Storage Box, 25 Capacity (97-0025)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- QORPAK Plastic Bottle, 250mL, Natural, PK24 (239540)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- Qorpak Labware