Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 8 Oz, Boston Round, PK24
Mfr # GLC-02260
Zoro # G5930671
product price: $145.99
/pk 24, $6.08/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 138mm
- Autoclavable No
- Labware Closure Liner Material Pulp/Vinyl
- Diameter 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02260
- Zoro # G5930671
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 138mm |
Diameter | 60 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 138 mm |
Labware Height - English | 5.43 in |
Screw Closure Size | 24-400 mm |
Mouth Size | Narrow |
Overall Height - Metric | 138 mm |
Minimum Screw Closure Size | 24 mm |
Body Diameter - Metric | 60 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 3-1/2 In. L, PK500 (WB-316B)
- HYDRION pH Strips, Hydrion Spectral, 0-6, PK100 (9200)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- Qorpak Bottles & Jars