Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 8 Oz, Boston Round, PK24
Mfr # GLC-02258
Zoro # G6021592
product price: $149.99
/pk 24, $6.25/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 138mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02258
- Zoro # G6021592
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 138mm |
Labware Height - Metric | 138 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - English | 5.43 in |
Diameter | 60 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 138 mm |
Body Diameter - Metric | 60 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370053)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL0)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, 1mL Graduation (9GE56)
- UNITED SCIENTIFIC Porcelain Evaporating Dish, Flat Fo, PK 6 (JEF035)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- QORPAK Dropper Bottle, 60mL/2oz, Amber, Round, PK24 (GLC-05725)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN8)
- Qorpak Labware