Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 8 Oz, Boston Round, PK108
Mfr # GLC-10236
Zoro # G5890017
product price: $185.99
/pk 108, $1.72/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 138mm
- Autoclavable Yes
- Labware Screw Closure Size 24-400 mm
- Diameter 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-10236
- Zoro # G5890017
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 138mm |
Labware Screw Closure Size | 24-400 mm |
Diameter | 60 mm |
Labware Height - Metric | 138 mm |
Labware Height - English | 5.43 in |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 138 mm |
Minimum Screw Closure Size | 24 mm |
Body Diameter - Metric | 60 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- HEATHROW SCIENTIFIC Hand Tally Counter (HS6594)
- AMSCOPE New Microscope Table Stand with Top & Bottom LED Lights (TS130-LED)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- QORPAK Bottle, Sfty Ctd, 8 Oz, Square, Glass, PK84 (GLC-01340)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- GLOBE SCIENTIFIC Bottle, 133 mm H, Amber, 61 mm Dia, PK12 (7060250AM)
- Qorpak Labware