Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 8 Oz, Boston Round, PK108
Mfr # GLC-01958
Zoro # G6037586
product price: $190.99
/pk 108, $1.77/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 138mm
- Autoclavable Yes
- Bottle/Jar Type Sampling
- Labware Capacity - Metric 240 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01958
- Zoro # G6037586
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 138mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - English | 5.43 in |
Labware Height - Metric | 138 mm |
Diameter | 60 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 138 mm |
Body Diameter - Metric | 60 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-ACE-SIS Chlorinating Tabs 25# Cm (F013025025EP)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- BARNSTEAD Infinity Kit Type 1 DI/TAP (D50256)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, with Black Wax (DSPA02-W)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- Qorpak Bottles & Jars