Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 8 Oz, Boston Round, PK108
Mfr # GLC-01171
Zoro # G5889125
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Labware Body Color Clear
- Labware Height - Metric 137 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01171
- Zoro # G5889125
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Labware Height - Metric | 137 mm |
Diameter | 60 mm |
Labware Height - English | 5.39 in |
Labware Screw Closure Size | 24-400 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 137 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 60 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Desiccant Replacement Beads, 26g Bottle (F42074-0020)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- LAB SAFETY SUPPLY Disposable Beakers, 400mL, PK50 (3UDJ9)
- ABANAKI Refractomer 0 to 32 Perc, Lighted (R1-A)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle, Wide Mouth, 4 Oz, Glass, PK24 (GLC-01738)
- QORPAK Plastic Bottle, 250mL, Natural, PK24 (239540)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- CONTROL CO Stainless Steel Type-K Probe (4014)
- Qorpak Labware