Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 8 Oz, Boston Round, PK108
Mfr # GLC-01161
Zoro # G5869071
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable Yes
- Labware Body Material Glass
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01161
- Zoro # G5869071
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 137 mm |
Diameter | 60 mm |
Labware Height - English | 5.39 in |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 60 mm |
Overall Height - Metric | 137 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 250 Ml Glass Convex, Round, Flint, #9 Cork Finish (600039)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, PP, PK12 (5PTJ4)
- SPARTAN CHEMICAL HR Quat Check QC 100 Test Strips (994900)
- RPI R2B Broth, 500g (R24250-500.0)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-02006)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- Qorpak Labware