Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 4 Oz, Square, Glass, PK120
Mfr # GLC-01323
Zoro # G6036825
product price: $153.99
/pk 120, $1.28/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Width 45mm
- Depth 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01323
- Zoro # G6036825
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 45mm |
Depth | 45mm |
Labware Height - Metric | 112 mm |
Labware Width - Metric | 45 mm |
Labware Depth - Metric | 45 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 45 mm |
Labware Height - English | 4.41 in |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 45 mm |
Overall Height - Metric | 112 mm |
Mouth Size | Wide |
Overall Width - Metric | 45 mm |
Overall Depth - Metric | 45 mm |
Description
Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 45 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Tin Foil, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Phenolic, Shape French Square, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC1)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack, Reversible, PK5 (456355Y)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- Qorpak Labware