Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 4 Oz, Square, Glass, PK120
Mfr # GLC-01315
Zoro # G6041086
product price: $214.99
/pk 120, $1.79/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Width 45mm
- Autoclavable Yes
- Depth 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01315
- Zoro # G6041086
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 45mm |
Depth | 45mm |
Diameter | 45 mm |
Labware Depth - Metric | 45 mm |
Labware Height - English | 4.41 in |
Labware Width - Metric | 45 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 112 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 45 mm |
Overall Height - Metric | 112 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 45 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- GLOBE SCIENTIFIC Transfer Pipette, Large Aperture, 9.3ml, 500/pk, 500PK (147616)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239554)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- QORPAK Bottle, Sfty Ctd, 8 Oz, Boston Round, PK108 (GLC-10236)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- Qorpak Bottles & Jars