Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 4 Oz, Boston Round, PK24
Mfr # GLC-02253
Zoro # G6038085
product price: $111.99
/pk 24, $4.67/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Labware Nominal Capacity - Metric 120 mL
- Labware Nominal Capacity - English 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02253
- Zoro # G6038085
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Height - English | 4.41 in |
Diameter | 48 mm |
Labware Height - Metric | 112 mm |
Labware Screw Closure Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Overall Height - Metric | 112 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 48 mm |
Minimum Screw Closure Size | 22 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 48 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, FILTER, BUCHNER, PERFORATED PLATE, 150mL, 60mm (F806150)
- UNITED SCIENTIFIC Replacement Gl-45 Drip Ring (BM0100-S)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- GARDNER BENDER Gardner Bender 10-002 Wiregard®, Blue, Gb-2 - 100 pk. (10-002)
- Qorpak Bottles & Jars