Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 4 Oz, Boston Round, PK24
Mfr # GLC-02251
Zoro # G5949851
product price: $134.99
/pk 24, $5.62/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Nominal Capacity - English 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02251
- Zoro # G5949851
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Height - English | 4.41 in |
Labware Screw Closure Size | 22-400 mm |
Labware Height - Metric | 112 mm |
Diameter | 48 mm |
Screw Closure Size | 22-400 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 22 mm |
Overall Height - Metric | 112 mm |
Body Diameter - Metric | 48 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 48 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spatula, Stainless Steel, Both End, PK 10 (SSSS06)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- MOERMAN Aquafill Kit (23884)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- Qorpak Bottles & Jars