Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 4 Oz, Boston Round, PK24
Mfr # GLC-02250
Zoro # G5883333
product price: $141.99
/pk 24, $5.92/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Labware Body Material Safety Coated Glass
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02250
- Zoro # G5883333
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Height - English | 4.41 in |
Labware Height - Metric | 112 mm |
Labware Screw Closure Size | 22-400 mm |
Diameter | 48 mm |
Screw Closure Size | 22-400 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 22 mm |
Body Diameter - Metric | 48 mm |
Overall Height - Metric | 112 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 48 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 2.5N, 60 mL (HA6189-B)
- CYTIVA WHATMAN Test Papers, Lead Acetate, 164-1/2 ft. (2602-501A)
- COVENTRY Swab, 2 1/4in Hand L, 3/32 in Dia, PK500 (48040)
- MICROLIT Motorized E-Burette, 50ml (TIC-50)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- QORPAK Jar, 8 oz, PK36 (PLC-03704)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- KIMBLE CHASE Boston Bottle, 16 oz., Clear, PK12 (5111628V-21)
- Qorpak Labware