Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 4 Oz, Boston Round, PK160
Mfr # GLC-01127
Zoro # G5868974
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable Yes
- Labware Nominal Capacity - English 4 oz
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01127
- Zoro # G5868974
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - Metric | 112 mm |
Labware Height - English | 4.41 in |
Diameter | 48 mm |
Screw Closure Size | 22-400 mm |
Minimum Screw Closure Size | 22 mm |
Mouth Size | Narrow |
Overall Height - Metric | 112 mm |
Body Diameter - Metric | 48 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 131 mm H, Natural, 61 mm Dia, PK12 (2104-0008)
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Bottle, Wide, 64 Oz, Standard, Glass, PK6 (GLC-01870)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J901)
- Qorpak Labware