Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 4 Oz, Boston Round, PK128
Mfr # GLC-02248
Zoro # G5982891
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Labware Closure Liner Material F217/PTFE
- Labware Body Material Safety Coated Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02248
- Zoro # G5982891
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - Metric | 112 mm |
Labware Height - English | 4.41 in |
Diameter | 48 mm |
Screw Closure Size | 22-400 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 48 mm |
Overall Height - Metric | 112 mm |
Minimum Screw Closure Size | 22 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 48 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 22-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide, 50 Percent, 60 mL (PI1450-B)
- NICHIRYO Micro Pipette 20-200ul, Single (00-NLT-200)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAJ6)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- AIR INNOVATIONS Aroma Cl-Mist Humid 1.6G (HUMID43-PLAT)
- Qorpak Bottles & Jars