Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 32 Oz, Packer, Glass, PK36
Mfr # GLC-02174
Zoro # G5957025
product price: $126.99
/pk 36, $3.53/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 178mm
- Autoclavable No
- Labware Closure Liner Design Flat
- Labware Clarity Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02174
- Zoro # G5957025
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 178mm |
Diameter | 99 mm |
Labware Height - English | 7.01 in |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 178 mm |
Screw Closure Size | 53-400 mm |
Overall Height - Metric | 178 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 99 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 99 mm, Bottle Type Chemical/Reagent, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- KIMBLE CHASE Test Tube, Plain Ends, 15mL Cap, PK1000 (73500-16100)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 152mm H, 16 oz., PK12 (52JZ52)
- Qorpak Labware