Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 32 Oz, Boston Round, PK30
Mfr # GLC-02016
Zoro # G5938301
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Labware Body Color Amber
- Labware Closure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02016
- Zoro # G5938301
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Height - Metric | 210 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 94 mm |
Labware Height - English | 8.27 in |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 94 mm |
Overall Height - Metric | 210 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Total Hardness Test Kit, 10 Ppm/25 mL (TK3039-Z)
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- SCIENSCOPE Compact LED Ring Light Source (IL-LED-E1)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- QORPAK Bottle, 2 oz, PK48 (GLC-01293)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35274)
- Qorpak Bottles & Jars