Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 32 Oz, Boston Round, PK30
Mfr # GLC-02007
Zoro # G6005431
product price: $112.99
/pk 30, $3.77/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable Yes
- Graduation Range Not Specified
- Labware Body Material Safety Coated Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02007
- Zoro # G6005431
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 94 mm |
Labware Height - Metric | 210 mm |
Labware Height - English | 8.27 in |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 94 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 210 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 5000mL (785-131)
- MTC BIO MTC Bio Centrifuge Tubes with 25 Non Sterile, 50 ml, 500 Pack (C2603-B)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35278)
- Qorpak Labware