Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 32 oz., Boston Round, PK30
Mfr # GLA-00958
Zoro # G5960735
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 217mm
- Autoclavable No
- Mouth Narrow
- Bottle/Jar Shape Boston Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00958
- Zoro # G5960735
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 217mm |
Labware Height - Metric | 217 mm |
Labware Height - English | 8.54 in |
Labware Screw Closure Size | 33-430 mm |
Diameter | 96 mm |
Screw Closure Size | 33-430 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 96 mm |
Overall Height - Metric | 217 mm |
Mouth Size | Narrow |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 96 mm, Bottle Type Chemical/Reagent, Capacity - Metric 1 L, Capacity - English 33 fl oz, Overall Height - Metric 217 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-430 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Purelab 3000 7000 Purification (LC187)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- MENDA Dispensing Bottle, 4 oz., One Touch, Width: 2-1/8", 53.98mm (35305)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 12x24", 2.0mL, Red, PK500 (5010)
- Qorpak Bottles & Jars