Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 32 Oz, Boston Round, PK30
Mfr # GLA-00956
Zoro # G5994694
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Labware Closure Liner Material Unlined
- Bottle/Jar Shape Boston Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00956
- Zoro # G5994694
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Diameter | 94 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 210 mm |
Labware Height - English | 8.27 in |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 94 mm |
Overall Height - Metric | 210 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 33 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Cal Solution, pH, 10.01, 20 mL, PK20 (WD-35653-03)
- BARNSTEAD Filter 0.2 Micron Final (FL703X2)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- BERKSHIRE Pro-Wipe 750 Non-Woven PP/Cellulose Cleanroom Wipes, 400 sheets/pack, (PW750.0404.20)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- QORPAK Bottle, 2000mL, PK6 (PLC-03618)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- Qorpak Labware