Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 32 Oz, Boston Round, PK12
Mfr # GLC-02274
Zoro # G6026842
product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Includes Closure Yes
- Bottle/Jar Shape Boston Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02274
- Zoro # G6026842
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Height - English | 8.27 in |
Labware Height - Metric | 210 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 94 mm |
Screw Closure Size | 33-400 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 210 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 94 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986540)
- EPPENDORF Pipette, 1000micron L (3124000121)
- UNITED SCIENTIFIC Carboy, Pp, 10-Liter (34001)
- SP SCIENCEWARE STIR BAR, TFN, FLEA MICRO, PIVOT RING, 8X3MM (F37119-1083)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- Qorpak Bottles & Jars