Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 32 Oz, Boston Round, PK12
Mfr # GLC-02272
Zoro # G5902775
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Labware Closure Liner Design Flat
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02272
- Zoro # G5902775
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Height - Metric | 210 mm |
Diameter | 94 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Screw Closure Size | 33-400 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 94 mm |
Mouth Size | Narrow |
Overall Height - Metric | 210 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Silver Nitrate, 0.1N (0.1M), 1 L, NIST (LC227002)
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- VEE GEE Refractometer, 0 to 10 perc Brix (43009)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Red (6FAU0)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- Qorpak Labware