Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 32 Oz, Boston Round, PK12
Mfr # GLC-02271
Zoro # G5960236
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Labware Height - Metric 210 mm
- Labware Height - English 8.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02271
- Zoro # G5960236
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Height - Metric | 210 mm |
Labware Height - English | 8.27 in |
Diameter | 94 mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Narrow |
Overall Height - Metric | 210 mm |
Body Diameter - Metric | 94 mm |
Minimum Screw Closure Size | 33 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER 6FTCOPPER TUBING, 1/8IN DIA. (3224)
- HARDIN K Type Thermo-Couple for Melting Furnace (HD-334TC)
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- VEE GEE Ground Glass Flask Stoppers, Clear, , PK6 (03085)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Bottle, Wide, 64 Oz, Standard, Glass, PK6 (GLC-01870)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- QORPAK OF BERLIN PACKAGING Qorpak 32oz Safety Coated Amber Boston Round Bottle with 33-400 neck finish, Case of 30 (GLA-00956)
- Qorpak Labware