Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 32 oz., Boston Round, PK12
Mfr # GLA-00959
Zoro # G5873217
product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 217mm
- Autoclavable No
- Labware Clarity Colored
- Labware Closure Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00959
- Zoro # G5873217
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 217mm |
Labware Height - Metric | 217 mm |
Labware Height - English | 8.54 in |
Labware Screw Closure Size | 33-430 mm |
Diameter | 96 mm |
Screw Closure Size | 33-430 mm |
Body Diameter - Metric | 96 mm |
Mouth Size | Narrow |
Overall Height - Metric | 217 mm |
Minimum Screw Closure Size | 33 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 96 mm, Bottle Type Chemical/Reagent, Capacity - Metric 1 L, Capacity - English 33 fl oz, Overall Height - Metric 217 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-430 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- CLR Spot-Free Stainless Steel (G-CSS-12)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- RPI EDTA 0.5M Solution pH 8.0, 100 ML (E14000-100.0)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Bottle, Wide, 64 Oz, Standard, Glass, PK6 (GLC-01870)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- Qorpak Labware