Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144
Mfr # GLC-04869
Zoro # G5883805
product price: $216.99
/pk 144, $1.51/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 85mm
- Autoclavable No
- Width 42mm
- Depth 42mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-04869
- Zoro # G5883805
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 85mm |
Width | 42mm |
Depth | 42mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 42 mm |
Labware Height - English | 3.35 in |
Labware Depth - Metric | 42 mm |
Labware Width - Metric | 42 mm |
Labware Height - Metric | 85 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 84 mm |
Body Diameter - Metric | 42 mm |
Description
Tablet Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkaline, Total Test Kit (TK5010-Z)
- STERLITECH Weighing Paper, Nitrogen Free, Squares 3 x 3", PK500 (W33)
- EATON Meter Socket Ringls 200A (UTRS223ACH)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- PIPELINE PACKAGING Tin Unlined F-Style, 1 qt. (02-21-032-00119)
- Qorpak Labware