Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144
Mfr # GLC-01305
Zoro # G6021635
product price: $234.99
/pk 144, $1.63/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 84mm
- Autoclavable No
- Width 42mm
- Depth 42mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01305
- Zoro # G6021635
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 84mm |
Width | 42mm |
Depth | 42mm |
Diameter | 42 mm |
Labware Depth - Metric | 42 mm |
Labware Height - English | 3.35 in |
Labware Height - Metric | 85 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Width - Metric | 42 mm |
Screw Closure Size | 33-400 mm |
Overall Height - Metric | 84 mm |
Body Diameter - Metric | 42 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Description
Tablet Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Burette, PTFE, 25ml.Grade B, PK6 (6CDP9)
- KIMBLE CHASE Volumetric Flask, 250mL, PK12 (28014-250)
- RPI Temed, 50mL (T18000-0.05)
- YSI Reagent Tablet, PK50 (YPM252)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- WHEATON Bottle, Wide Mouth, PK24 (W216946)
- Qorpak Bottles & Jars