Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 2 Oz, Boston Round, PK240
Mfr # GLA-06167
Zoro # G5996006
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable Yes
- Labware Clarity Colored
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-06167
- Zoro # G5996006
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 94mm |
Diameter | 39 mm |
Labware Height - English | 3.7 in |
Labware Height - Metric | 94 mm |
Labware Screw Closure Size | 20-410 mm |
Screw Closure Size | 20-400 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Overall Height - Metric | 94 mm |
Body Diameter - Metric | 39 mm |
Description
Bottle, Body Color Blue, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Waterproof/Shock-Resistant Sto (94460-55)
- LAB SAFETY SUPPLY Measuring Pipette, GradeB, Glass, 10mL, Pk12 (5PTD3)
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- SIBATA Graduated Cylinder, 2 L, 90 mm Dia (2351A-2000)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- PIPELINE PACKAGING Tin Unlined F-Style, 1 qt. (02-21-032-00119)
- Qorpak Bottles & Jars