Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 16 Oz, Boston Round, PK60
Mfr # GLC-06414
Zoro # G5921483
product price: $197.99
/pk 60, $3.30/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable Yes
- Labware Capacity - English 16 oz
- Bottle/Jar Shape Boston Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-06414
- Zoro # G5921483
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - English | 6.61 in |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Diameter | 75 mm |
Screw Closure Size | 28-400 mm |
Mouth Size | Narrow |
Overall Height - Metric | 168 mm |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE/Silicone, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- HANNA INSTRUMENTS EC Calibration Solution, 1.4 dS/m (HI7031L)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- TRICORBRAUN 6 oz Clear PET Plastic Straight Sided Jar- 70-400 Neck Finish (134673)
- Qorpak Labware