Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 16 Oz, Boston Round, PK60
Mfr # GLC-01991
Zoro # G6004932
product price: $114.99
/pk 60, $1.92/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Height - English 6.61 in
- Bottle/Jar Shape Boston Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01991
- Zoro # G6004932
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - English | 6.61 in |
Labware Height - Metric | 168 mm |
Diameter | 75 mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- DYNALON CONTNR SPCMN 68 OZ HDPE OPAQUE, PK50 (454435)
- Qorpak Bottles & Jars