Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 16 Oz, Boston Round, PK60
Mfr # GLC-01980
Zoro # G5998203
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable Yes
- Labware Closure Liner Material Rubber
- Labware Closure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01980
- Zoro # G5998203
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Diameter | 75 mm |
Labware Height - Metric | 168 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 168 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 75 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flask Tongs, SS, 12-1/2" L (787-114)
- WHEATON Pipette Filler, 10mL (W835146)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Dropper Bottle, 60mL/2oz, Amber, Round, PK24 (GLC-05725)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- Qorpak Labware