Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 16 Oz, Boston Round, PK60
Mfr # GLC-01190
Zoro # G5983765
product price: $146.99
/pk 60, $2.45/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable Yes
- Labware Nominal Capacity - Metric 480 mL
- Labware Capacity - Metric 480 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01190
- Zoro # G5983765
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - Metric | 168 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 75 mm |
Overall Height - Metric | 168 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- PERKIN ELMER Iron, Lumina Hollow Cathode Lamp, Di (N3050126)
- CONTROL CO Stainless Steel Type-K Probe (4014)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Green, 5/pk, 5PK (212301G)
- QORPAK Bottle, 2 oz, PK48 (GLC-01293)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- WHEATON Plastic Bottle, 30mL, PK72 (209165)
- Qorpak Bottles & Jars