Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 16 Oz, Boston Round, PK12
Mfr # GLC-02265
Zoro # G6029475
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Closure Material Phenolic
- Labware Body Material Safety Coated Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02265
- Zoro # G6029475
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - Metric | 168 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 75 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Self Fusing Silicone Tape 10 ft. (82112)
- LAMOTTE Reagent Refill, Iron, Range 0.5 to 10 PPM (R-4447)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- MOLDEX Moldex 7940 P100 Filter Disk (7940)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- CELLTREAT Solution Bottle, Sterile, 1000mL (229785)
- Qorpak Labware