Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 16 Oz, Boston Round, PK12
Mfr # GLC-02263
Zoro # G5993854
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Diameter 75 mm
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02263
- Zoro # G5993854
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Diameter | 75 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 6.61 in |
Labware Height - Metric | 168 mm |
Screw Closure Size | 28-400 mm |
Body Diameter - Metric | 75 mm |
Overall Height - Metric | 168 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE Joint Clip, Standard Taper Joint, 19/22 (CS001922)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35275)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- QORPAK Dropper Bottle, 60mL/2oz, Amber, Round, PK24 (GLC-05725)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- PIPELINE PACKAGING Wide Mouth HDPE Jar, 64 oz. (08-05-085-00034)
- Qorpak Labware