Shop All Bottles & Jars
Qorpak
Bottle, Sfty Coated, 32 Oz, Cylinder, PK12
Mfr # GLC-02276
Zoro # G5969047
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Labware Closure Liner Material Pulp/Vinyl
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02276
- Zoro # G5969047
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Labware Height - Metric | 210 mm |
Diameter | 94 mm |
Screw Closure Size | 33-400 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 94 mm |
Mouth Size | Narrow |
Overall Height - Metric | 210 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- ZORO SELECT Funnel, Polypropylene, 150mm, Clear, PK2 (241754-0001)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- PREMIERE Microscope, Student (MSK-01L)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Bottle, 16 oz, PK12 (GLC-01684)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- Qorpak Bottles & Jars