Shop All Bottles & Jars
Qorpak
Bottle Safety Wide Mouth 8Oz Amber, PK24
Mfr # GLA-00964
Zoro # G4716074
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 240mL/8.5 oz.
- Height 119mm
- Autoclavable No
- Labware Basic Material Glass
- Labware Capacity - Metric 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00964
- Zoro # G4716074
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 119mm |
Diameter | 65 mm |
Labware Height - Metric | 119 mm |
Labware Screw Closure Size | 45-400 mm |
Labware Height - English | 4.69 in |
Screw Closure Size | 45-400 mm |
Overall Height - Metric | 119 mm |
Mouth Size | Wide |
Body Diameter - Metric | 65 mm |
Minimum Screw Closure Size | 45 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 65 mm, Bottle Type Chemical/Reagent, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 119 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 45-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Digital Programmable Plug-In T (08645-15)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- ZORO SELECT Straight Sided Preclean Jar, 250ml, PK12 (3TRV1)
- Qorpak Bottles & Jars