Shop All Bottles & Jars
Qorpak
Bottle, Safety Coated, Glass, Tablet, PK288
Mfr # GLC-01275
Zoro # G6017584
product price: $448.99
/pk 288, $1.56/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 60mm
- Width 34mm
- Autoclavable No
- Depth 34mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01275
- Zoro # G6017584
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 60mm |
Width | 34mm |
Depth | 34mm |
Labware Width - Metric | 34 mm |
Diameter | 34 mm |
Labware Depth - Metric | 34 mm |
Labware Height - Metric | 60 mm |
Labware Height - English | 2.36 in |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 34 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 60 mm |
Description
Tablet Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 34 mm, Bottle Type Chemical/Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 60 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 5mm, 1 lb (GFT005)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBTX1)
- WHEATON Sample Vial, 20mL, PK500 (986532)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- MENDA Wide Mouth Bottle, 8 oz., Swing Lid (35602)
- Qorpak Bottles & Jars