Shop All Bottles & Jars
Qorpak
Bottle, Safety Coated, Glass, Tablet, PK288
Mfr # GLA-00825
Zoro # G5866971
product price: $203.99
/pk 288, $0.71/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 60mm
- Width 33mm
- Autoclavable Yes
- Depth 33mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00825
- Zoro # G5866971
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 60mm |
Width | 33mm |
Depth | 33mm |
Labware Height - Metric | 60 mm |
Labware Depth - Metric | 33 mm |
Labware Width - Metric | 33 mm |
Diameter | 33 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 2.36 in |
Screw Closure Size | 33-400 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 33 mm |
Overall Height - Metric | 60 mm |
Description
Tablet Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Chemical/Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 60 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102G)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 250mL (F301250)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 1000uL, PK576 (150835)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- OASIS Amber Plastic Graduated Ovals, 2oz, Each (OVAL2EACH)
- Qorpak Labware