Shop All Lab Carboys & Jugs
Qorpak
Bottle Safety Coated Glass 80 Oz Cl, PK6
Mfr # GLA-00960
Zoro # G4723275
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,500mL/84 oz.
- Height 264mm
- Autoclavable No
- Labware Clarity Translucent
- Diameter 137 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00960
- Zoro # G4723275
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Height | 264mm |
Diameter | 137 mm |
Labware Height - English | 12.2 in |
Labware Screw Closure Size | 38-439 mm |
Screw Closure Size | 38-439 mm |
Labware Height - Metric | 310 mm |
Mouth Size | Narrow |
Overall Height - Metric | 310 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 137 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 137 mm, Bottle Type Chemical/Reagent, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Overall Height - Metric 310 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-439 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 5.28 gal., LDPE (49H031)
- Qorpak Labware