Shop All Bottles & Jars
Qorpak
Bottle, Safety Coated, 84 Oz, Packer, PK12
Mfr # GLC-05942
Zoro # G5905891
product price: $158.99
/pk 12, $13.25/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 84 oz.
- Height 239mm
- Autoclavable No
- Mouth Wide
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05942
- Zoro # G5905891
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 239mm |
Diameter | 140 mm |
Labware Height - English | 9.41 in |
Labware Screw Closure Size | 70-400 mm |
Labware Height - Metric | 239 mm |
Screw Closure Size | 70-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 239 mm |
Body Diameter - Metric | 140 mm |
Minimum Screw Closure Size | 70 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 140 mm, Bottle Type Chemical/Reagent, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Overall Height - Metric 239 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- LAMOTTE Water Test Ed Kit, pH, Dis O2, Nitrate, etc (5911)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- GARDNER BENDER Gardner Bender 6 ft. L Black Polyethylene Flex Tube (FLX-3406B)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01825)
- Qorpak Bottles & Jars