Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 8 oz, 70-400, PK24
Mfr # GLC-05568
Zoro # G5891401
product price: $158.99
/pk 24, $6.62/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 89mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Nominal Capacity - Metric 240 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05568
- Zoro # G5891401
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 89mm |
Labware Height - English | 4.29 in |
Diameter | 73 mm |
Labware Height - Metric | 109 mm |
Screw Closure Size | 70-400 mm |
Labware Screw Closure Size | 70-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 62 mm |
Minimum Screw Closure Size | 70 mm |
Overall Height - Metric | 109 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 62 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 109 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Plastisol, Screw Closure Size 70-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dropper Bottle, 60mL/2 oz., Natural, PK12 (605065-0020)
- UNITED SCIENTIFIC Gold Leaf Electroscope (ELGL01)
- HEATHROW SCIENTIFIC Phlebotomy Tray Lid, White (HS2202)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- QORPAK Bottle Dropper Assemblies, 100-102MM, PK12 (CAP-05744)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- Qorpak Bottles & Jars