Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 8 oz, 24-400, PK24
Mfr # GLC-02214
Zoro # G5927232
product price: $135.99
/pk 24, $5.67/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Labware Clarity Translucent
- Labware Closure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02214
- Zoro # G5927232
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Labware Height - Metric | 137 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - English | 5.39 in |
Diameter | 60 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 60 mm |
Overall Height - Metric | 137 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Slip, 5 mL, PK100 (5050.000V0)
- VELAB VE-S1 Binocular Stereoscopic Microscope (VE-S1)
- YSI Replacement Dissolved Oxygen Sensor (559)
- UNITED SCIENTIFIC Replacement Gl-45 Drip Ring (BM0100-S)
- QORPAK Bottle, Wide, 32 Oz, Round, HDPE, PK12 (PLC-03610)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J906)
- Qorpak Bottles & Jars