Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 8 oz, 24-400, PK24
Mfr # GLC-02207
Zoro # G5956483
product price: $133.99
/pk 24, $5.58/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Labware Nominal Capacity - English 8 oz
- Labware Capacity - English 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02207
- Zoro # G5956483
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Labware Height - English | 5.39 in |
Labware Height - Metric | 137 mm |
Labware Screw Closure Size | 24-400 mm |
Diameter | 60 mm |
Screw Closure Size | 24-400 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 137 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 60 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R9800 Digital Portion Control Scale (R9800)
- OHAUS Spinbar, White, Octagonal, 4" x 5/16" (30400150)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- UNITED SCIENTIFIC Glass Tubing Assortment, 1 lb (GBT001)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- QORPAK Plastic Bottle, 250mL, Natural, PK24 (239540)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J887)
- Qorpak Labware