Shop All Bottles & Jars
Qorpak
Bottle Safety Coated, 8 oz, 24-400, PK108
Mfr # GLC-02213
Zoro # G5939561
product price: $600.99
/pk 108, $5.56/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Screw Closure Size 24-400 mm
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02213
- Zoro # G5939561
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Screw Closure Size | 24-400 mm |
Labware Height - English | 5.39 in |
Diameter | 60 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 137 mm |
Overall Height - Metric | 137 mm |
Body Diameter - Metric | 60 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Cobalt Glass Plate, 2" X 2", PK 6 (CGP2X2)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT3)
- ALCONOX Neutral Cleaner, 1 gal. (1901-1)
- WHEATON Sample Vial, 20mL, PK500 (986540)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- Qorpak Bottles & Jars